Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5S RED TAG AREA, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486P56

  • Mfr # 486P56

  • Zoro # G6288410


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
5S RED TAG AREA
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P56
Zoro #
G6288410
UPC #
00194484290351
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
5S RED TAG AREA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Header
No Header
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Black, Red
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Sign Legend
5S Red Tag Area
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Write on Surface
No
Metal Detectable
No
Legend Pictogram ID
PPIC-207
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Corrosion Resistant
No
Chemical Resistant
No
Mirror Print
No
Graffiti Resistant
No
State Specific Sign
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z535
Legend Pictogram Description
Tag
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend 5S Red Tag Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.