5S SUPPLIES STORED HERE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486P41

  • Mfr # 486P41

  • Zoro # G6246158


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
5S SUPPLIES STORED HERE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P41
Zoro #
G6246158
UPC #
00194484290214
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
5S SUPPLIES STORED HERE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Header
No Header
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Corrosion Resistant
Yes
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Format
Other Format
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Legend
5S Supplies Stored Here
Sign Legend Style
Symbol and Text
State Specific Sign
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend 5S Supplies Stored Here, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.