5S SUPPLIES STORED HERE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486P48

  • Mfr # 486P48

  • Zoro # G6266062


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
5S SUPPLIES STORED HERE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P48
Zoro #
G6266062
UPC #
00194484290283
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
5S SUPPLIES STORED HERE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Mirror Print
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
5S Supplies Stored Here
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
Adhesive Type
Acrylic
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header
No Header
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend 5S Supplies Stored Here, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.