A CAREFUL WORKMAN IS THE BEST SAFETY DEVICE, 10 in W x 7 in H, Vertical Rectangle, 479H02

  • Mfr # 479H02

  • Zoro # G5814702


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
A CAREFUL WORKMAN IS THE BEST SAFETY DEVICE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479H02
Zoro #
G5814702
UPC #
00194484230869
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
A CAREFUL WORKMAN IS THE BEST SAFETY DEVICE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Green
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
White
Header
Safety First
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Chemical Resistant
Yes
Sign Header
Safety First
Write on Surface
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Header Style
Text
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Header Background Color
Green
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend
A Careful Workman Is The Best Safety Device
Anti-Slip Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend A Careful Workman Is The Best Safety Device, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.