A CAREFUL WORKMAN IS THE BEST SAFETY DEVICE, 10 in W x 7 in H, Vertical Rectangle, 479H04

  • Mfr # 479H04

  • Zoro # G5832379


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
A CAREFUL WORKMAN IS THE BEST SAFETY DEVICE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479H04
Zoro #
G5832379
UPC #
00194484230883
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
A CAREFUL WORKMAN IS THE BEST SAFETY DEVICE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
White
Header Background Color
Green
Sign Background Color
White
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Header
Safety First
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Material Properties
Rigid
Chemical Resistant
Yes
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Mirror Print
No
Write on Surface
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Sign Header
Safety First
Sign Legend
A Careful Workman Is The Best Safety Device
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Background Color
Green
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend A Careful Workman Is The Best Safety Device, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.