A CLEAN PLACE IS A SAFE PLACE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468Y46

  • Mfr # 468Y46

  • Zoro # G5251887


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
A CLEAN PLACE IS A SAFE PLACE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Y46
Zoro #
G5251887
UPC #
00194484041281
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
A CLEAN PLACE IS A SAFE PLACE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Blank
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
Green, White
Legend Style
Text
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
State Specific Sign
No
Sign Legend Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend
A Clean Place Is A Safe Place
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Green, White
Chemical Resistant
Yes
Sign Format
Other Format
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend A Clean Place Is A Safe Place, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.