Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A CLEAN PLACE IS A SAFE PLACE, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468Y49

  • Mfr # 468Y49

  • Zoro # G5370001


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
A CLEAN PLACE IS A SAFE PLACE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y49
Zoro #
G5370001
UPC #
00194484076566
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
A CLEAN PLACE IS A SAFE PLACE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Blank
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black
Header Legend Color
Black
Printed Language
English
Legend Style
Text
Sign Background Color
Green, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
White
Sign Legend Text Color
White
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Header
No Header
Sign Format
Other Format
Anti-Slip Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend
A Clean Place Is A Safe Place
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Background Color
Green, White
Sign Legend Style
Text
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Write on Surface
No
Material Properties
Rigid
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend A Clean Place Is A Safe Place, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.