A CLEAN PLACE IS A SAFE PLACE, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468Y50

  • Mfr # 468Y50

  • Zoro # G5840569


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
A CLEAN PLACE IS A SAFE PLACE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y50
Zoro #
G5840569
UPC #
00194484160739
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
A CLEAN PLACE IS A SAFE PLACE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
Green, White
Header
Blank
OSHA Compliant
Yes
Header Legend Color
Black
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Green, White
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
State Specific Sign
No
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header
No Header
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Chemical Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Sign Legend
A Clean Place Is A Safe Place
Material Properties
Rigid
Includes Mounting Hardware
No
Write on Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend A Clean Place Is A Safe Place, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.