A CLEAN PLACE IS A SAFE PLACE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468Y52

  • Mfr # 468Y52

  • Zoro # G5385340


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
A CLEAN PLACE IS A SAFE PLACE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y52
Zoro #
G5385340
UPC #
00194484076573
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
A CLEAN PLACE IS A SAFE PLACE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Header
Blank
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Sign Background Color
Green, White
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Material Properties
Flexible
Sign Legend Background Color
Green, White
Includes Mounting Hardware
No
Sign Format
Other Format
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
A Clean Place Is A Safe Place
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Adhesive Type
Acrylic
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend A Clean Place Is A Safe Place, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.