A CLEAN WORK AREA IS A SAFE WORK AREA, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468X14

  • Mfr # 468X14

  • Zoro # G5293613


product price:  $23.99
/ea

Key Features

Legend
A CLEAN WORK AREA IS A SAFE WORK AREA
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468X14
Zoro #
G5293613
UPC #
00194484040550
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
A CLEAN WORK AREA IS A SAFE WORK AREA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Header Background Color
Black
Header
Blank
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Green
Sign Legend Text Color
Green
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Metal Detectable
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend
A Clean Work Area Is A Safe Work Area
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Write on Surface
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
Material Properties
Rigid
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend A Clean Work Area Is A Safe Work Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.