Zoro Homepage

A CLUTTERED AREA IS A HAZARD PLEASE HELP KEEP THIS AREA CLEAN, 10 in W x 7 in H, 468X77

  • Mfr # 468X77

  • Zoro # G5783780


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
A CLUTTERED AREA IS A HAZARD PLEASE HELP KEEP THIS AREA CLEAN
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468X77
Zoro #
G5783780
UPC #
00194484160586
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
A CLUTTERED AREA IS A HAZARD PLEASE HELP KEEP THIS AREA CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Blank
Printed Language
English
Header Legend Color
Black
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Graffiti Resistant
Yes
State Specific Sign
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Legend
A Cluttered Area Is A Hazard Please Help Keep This Area Clean
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Number of Printed Sides
1
Corrosion Resistant
Yes
Mirror Print
No
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Metal Detectable
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend A Cluttered Area Is A Hazard Please Help Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.