A CLUTTERED AREA IS A HAZARD PLEASE HELP KEEP THIS AREA CLEAN, 10 in W x 7 in H, Vinyl, 468X79

  • Mfr # 468X79

  • Zoro # G5254370


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
A CLUTTERED AREA IS A HAZARD PLEASE HELP KEEP THIS AREA CLEAN
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468X79
Zoro #
G5254370
UPC #
00194484040918
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
A CLUTTERED AREA IS A HAZARD PLEASE HELP KEEP THIS AREA CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Printed Language
English
Header
Blank
Header Legend Color
Black
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Corrosion Resistant
No
Chemical Resistant
No
Graffiti Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Write on Surface
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Glow In The Dark
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend
A Cluttered Area Is A Hazard Please Help Keep This Area Clean
Sign Header
No Header
Metal Detectable
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Format
Other Format
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend A Cluttered Area Is A Hazard Please Help Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.