A CLUTTERED AREA IS A HAZARD PLEASE HELP KEEP THIS AREA CLEAN, 14 in W x 10 in H, Vinyl, 468X80

  • Mfr # 468X80

  • Zoro # G5209449


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
A CLUTTERED AREA IS A HAZARD PLEASE HELP KEEP THIS AREA CLEAN
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468X80
Zoro #
G5209449
UPC #
00194484040925
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
A CLUTTERED AREA IS A HAZARD PLEASE HELP KEEP THIS AREA CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
ANSI Compliant
Yes
Header
Blank
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Header
No Header
Material Properties
Flexible
Sign Legend
A Cluttered Area Is A Hazard Please Help Keep This Area Clean
Sign Legend Style
Text
Graffiti Resistant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Metal Detectable
No
Sign Format
Other Format
Write on Surface
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Chemical Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend A Cluttered Area Is A Hazard Please Help Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.