Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absorbent Boom, Gray, 32 gal., PK4

  • Mfr # 35ZR58

  • Zoro # G9476022


product price: $85.39
/pk 4, $21.35/ea
Free Shipping & Returns

Key Features

Color
Gray
Fluids Absorbed
Harsh Chemicals
Volume Absorbed Range
30 to 39 gal
Diameter
5 in
Spill Control - Fluids Absorbed
32 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR58
Zoro #
G9476022
UPC #
190735087510
Country of Origin
United States

Dimensions

Diameter
5 in
Length
10 ft
Size
5 in x 10 ft

Details

Item
Sorbent Boom
Color
Gray
Fluids Absorbed
Harsh Chemicals
Volume Absorbed Range
30 to 39 gal
Spill Control - Fluids Absorbed
32 gal
Static Dissipative
No
Material
Polypropylene
UV Resistant
No
Volume Absorbed per Pkg.
32 gal
Volume Absorbed Per Sock/Boom
8 gal
Connector Type
Clip
Connector Material
Stainless Steel
Floating
No
Filler Material
Polypropylene
Product Type
Sorbent Boom
Volume Absorbed (Pack, Each)
32 gal/pk; 8 gal/boom
Composition
Polypropylene Filler
Sock/Boom Profile
Round
Volume Absorbed Per Boom
8 gal
Boom Profile
Round

Description

Product Type Sorbent Boom, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 8 gal, Volume Absorbed per Pkg. 32 gal, Color/Pattern Gray, Filler Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.