Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 28 gal, 15 in x 19 in, Universal, Gray, 100 PK

  • Mfr # 35ZP87

  • Zoro # G9475322


product price: $68.99
/pk 100, $0.69/ea

Key Features

Fluids Absorbed
Universal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bale
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZP87
Zoro #
G9475322
UPC #
190735086810
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
28 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Gray
Perforated
No
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
28 gal.
Layers of Construction
1-ply
Static Dissipative
No
Features
Suitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
Number of Layers
1-ply
Volume Absorbed Per Pad
35 oz
Number of Pads
100
Dimpled
Yes
Connector Type
No Connector
Incluces Coverstock
No
Leak Resistant Backing
No
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
Coverstock

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 35 oz, Volume Absorbed per Pkg. 28 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.