Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 36 gal, 15 in x 19 in, Universal, Gray, 200 PK

  • Mfr # 35ZP90

  • Zoro # G9475356


product price: $71.19
/pk 200, $0.36/ea

Key Features

Fluids Absorbed
Universal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZP90
Zoro #
G9475356
UPC #
190735086841
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
36 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Gray
Perforated
Not Perforated
Volume Absorbed Per Pkg.
36 gal.
Absorbency Weight
Light
Static Dissipative
No
Layers of Construction
1-ply
Features
Suitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
Dimpled
Yes
Incluces Coverstock
No
Volume Absorbed Per Pad
23 oz
Number of Layers
1-ply
Leak Resistant Backing
No
Number of Pads
200
Connector Type
No Connector
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
No Coverstock

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 23 oz, Volume Absorbed per Pkg. 36 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.