Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pillow, 18 gal, 8 1/2 in x 17 in, Universal, Gray, 10 PK

  • Mfr # 35ZR14

  • Zoro # G9475584


product price: $60.69
/pk 10, $6.07/ea

Key Features

Volume Absorbed per Pkg.
18 gal
Volume Absorbed Per Pad
1 13/16 gal
Color
Gray
Length
17 in
Fluids Absorbed
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR14
Zoro #
G9475584
UPC #
190735087077
Country of Origin
United States

Dimensions

Length
17 in
Size
8 1/2 in x 17 in
Width
8.5 in

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
18 gal
Volume Absorbed Per Pad
1 13/16 gal
Color
Gray
Fluids Absorbed
Universal
Product Type
Sorbent Pillow
Package Type
Box
Composition
Polypropylene Filler and Skin
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
10 to 19 gal
Volume Absorbed Per Pkg.
18 gal.
Item - Spill Control
Absorbent Pillow
Material
Polypropylene
Filler Material
Polypropylene
Outside Skin Material
Polypropylene
UV Resistant
No
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Volume Absorbed (Pack, Each)
18 gal/pk; 1.8 gal/pillow
Drip Tray Included
No
Color/Pattern
Gray
Volume Absorbed Per Pillow/Blanket
1.8 gal
Printed Pictogram
No Symbol
Composition Detail
Polypropylene Filler and Skin
Volume Absorbed Per Sock/Boom
18 gal

Description

Product Type Sorbent Pillow, Fluids Absorbed Universal, Size 8 1/2 in x 17 in, Volume Absorbed Per Pad 1 13/16 gal, Volume Absorbed per Pkg. 18 gal, Color/Pattern Gray, Material Polypropylene, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.