Sorbent Roll, 13 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene
Mfr # 35ZR32
Zoro # G9475767
product price: $46.29
/eaKey Features
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
13 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Bale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35ZR32
Zoro #
G9475767
UPC #
190735087251
Country of Origin
United States
Dimensions
Size
15 in x 150 ft
Length
150 ft
Width
15 in
Roll Width
15 in
Perforated Size
Not Perforated
Roll Length
150 ft
Description
Product Type Sorbent Roll, Fluids Absorbed Acids, Bases, For Use With Chemical or Metal Type Citric Acid, Hydrofluoric Acid, Sodium Hydroxide, Size 15 in x 150 ft, Volume Absorbed per Pkg. 13 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.