Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 16 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene

  • Mfr # 35ZR39

  • Zoro # G9475837


product price: $53.59
/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
16 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR39
Zoro #
G9475837
UPC #
190735087329
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
1,800 in
Width
15 in
Perforated Size
Not Perforated
Roll Length
150 ft
Roll Width
15 in

Details

Item
Sorbent Roll
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
16 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Roll
Color
White
Perforated
Not Perforated
Volume Absorbed Range
10 to 19 gal
Volume Absorbed Per Pkg.
16.5 gal.
Spill Control - Fluids Absorbed
Oil-Based Liquids
Perforations
No
Absorbency Weight
Medium
Item - Spill Control
Absorbent Roll
Static Dissipative
No
Layers of Construction
1-ply
Recycled Content (%)
No Recycled Content
Sorbent Capacity
16 gal
Volume Absorbed (Pack, Each)
16 gal/pk
Color/Pattern
White
Connector Type
No Connector
For Use With Chemical or Metal Type
Citric Acid, Hydrofluoric Acid, Sodium Hydroxide
Incluces Coverstock
No
Dimpled
Yes
Leak Resistant Backing
No
Number of Layers
1-ply
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
15 in
For Use With
Citric Acid, Hydrofluoric Acid, Sodium Hydroxide
Volume Absorbed Per Sock/Boom
16 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Acids, Bases, For Use With Chemical or Metal Type Citric Acid, Hydrofluoric Acid, Sodium Hydroxide, Size 15 in x 150 ft, Volume Absorbed per Pkg. 16 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.