Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 19 gal, 15 in x 150 ft, Universal, Gray, Polypropylene

  • Mfr # 35ZR23

  • Zoro # G9475672


product price: $71.49
/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
19 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR23
Zoro #
G9475672
UPC #
190735087169
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
1,800 in
Width
15 in
Perforated Size
Not Perforated
Roll Length
150 ft
Roll Width
15 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
19 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Gray
Perforated
Not Perforated
Spill Control - Fluids Absorbed
Universal
Absorbency Weight
Heavy
Volume Absorbed Range
10 to 19 gal
Item - Spill Control
Absorbent Roll
Volume Absorbed Per Pkg.
19 gal.
Perforations
No
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Layers of Construction
1-ply
Features
Suitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
Number of Layers
1-ply
Color/Pattern
Gray
Connector Type
No Connector
Volume Absorbed (Pack, Each)
19 gal/pk
Dimpled
Yes
Leak Resistant Backing
No
Sorbent Capacity
19 gal
Incluces Coverstock
No
For Use With Chemical or Metal Type
Universal
Foot Traffic
Heavy
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
15 in
For Use With
Universal
Volume Absorbed Per Sock/Boom
19 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 19 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.