Zoro Homepage

Sorbent Roll, 25 gal, 15 in x 300 ft, Harsh Chemicals, White, Polypropylene

  • Mfr # 35ZR40

  • Zoro # G9475846


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
25 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR40
Zoro #
G9475846
UPC #
190735087336
Country of Origin
United States

Dimensions

Size
15 in x 300 ft
Length
3,600 in
Width
15 in
Perforated Size
Not Perforated
Roll Width
15 in
Roll Length
300 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
25 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Roll
Color
White
Perforated
Not Perforated
Volume Absorbed Per Pkg.
25 gal.
Volume Absorbed Range
20 to 29 gal
Item - Spill Control
Absorbent Roll
Absorbency Weight
Light
Perforations
No
Spill Control - Fluids Absorbed
Oil-Based Liquids
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Layers of Construction
1-ply
Incluces Coverstock
No
Dimpled
Yes
Number of Layers
1-ply
For Use With Chemical or Metal Type
Citric Acid, Hydrofluoric Acid, Sodium Hydroxide
Leak Resistant Backing
No
Connector Type
No Connector
Sorbent Capacity
25 gal
Color/Pattern
White
Volume Absorbed (Pack, Each)
25 gal/pk
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
15 in
For Use With
Citric Acid, Hydrofluoric Acid, Sodium Hydroxide
Volume Absorbed Per Sock/Boom
25 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Acids, Bases, For Use With Chemical or Metal Type Citric Acid, Hydrofluoric Acid, Sodium Hydroxide, Size 15 in x 300 ft, Volume Absorbed per Pkg. 25 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.