Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 33 gal, 30 in x 150 ft, Universal, Gray, Polypropylene

  • Mfr # 35ZR29

  • Zoro # G9475733


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
33 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR29
Zoro #
G9475733
UPC #
190735087220
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
1,800 in
Width
30 in
Roll Length
150 ft
Roll Width
30 in
Perforated Size
32 in x 30 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
33 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
Absorbency Weight
Medium
Item - Spill Control
Absorbent Roll
Perforations
No
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
30 to 39 gal
Volume Absorbed Per Pkg.
33 gal.
Layers of Construction
1-ply
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Features
Suitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
Color/Pattern
Gray
Volume Absorbed (Pack, Each)
33 gal/pk
Incluces Coverstock
No
Sorbent Capacity
33 gal
Number of Layers
1-ply
Leak Resistant Backing
No
Connector Type
No Connector
Dimpled
Yes
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Foot Traffic
Medium
Includes Coverstock
No Coverstock
For Use With
Universal
Weight
30 in
Volume Absorbed Per Sock/Boom
33 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 33 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 32 in x 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.