Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 34 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene

  • Mfr # 35ZR36

  • Zoro # G9475803


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
34 gal
Material
Polypropylene
Size
30 in x 150 ft
Package Type
Bale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR36
Zoro #
G9475803
UPC #
190735087299
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
150 ft
Width
30 in
Roll Width
30 in
Roll Length
150 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
34 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Yellow
Perforated
Perforated
Volume Absorbed Per Pkg.
34.5 gal
Spill Control - Fluids Absorbed
Chemical, Hazmat
Item - Spill Control
Absorbent Roll
Volume Absorbed Range
30 to 39 gal
Absorbency Weight
Medium
Perforations
Yes
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Layers of Construction
1-ply
Dimpled
Yes
Number of Layers
1-ply
Incluces Coverstock
No
Connector Type
No Connector
Sorbent Capacity
34 gal
Leak Resistant Backing
No
For Use With Chemical or Metal Type
Citric Acid, Hydrofluoric Acid, Sodium Hydroxide
Volume Absorbed (Pack, Each)
34 gal/pk
Color/Pattern
Yellow
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
30 in
For Use With
Citric Acid, Hydrofluoric Acid, Sodium Hydroxide
Volume Absorbed Per Sock/Boom
34 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Acids, Bases, For Use With Chemical or Metal Type Citric Acid, Hydrofluoric Acid, Sodium Hydroxide, Size 30 in x 150 ft, Volume Absorbed per Pkg. 34 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 1, Perforated Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.