Zoro Homepage

Absorbent Sock, Green, 12 gal., PK12

  • Mfr # 35ZR57

  • Zoro # G9476013


product price: $58.19
/pk 12, $4.85/ea

Key Features

Color
Green
Fluids Absorbed
Harsh Chemicals
Spill Control - Fluids Absorbed
12 gal
Diameter
3 in
Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR57
Zoro #
G9476013
UPC #
190735087503
Country of Origin
United States

Dimensions

Diameter
3 in
Length
4 ft
Size
3 in x 48 in

Details

Item
Sorbent Sock
Color
Green
Fluids Absorbed
Harsh Chemicals
Spill Control - Fluids Absorbed
12 gal
Volume Absorbed Range
10 to 19 gal
UV Resistant
No
Static Dissipative
No
Material
Polypropylene
Volume Absorbed per Pkg.
12 gal
Sock/Boom Profile
Round
Composition
Polypropylene Filler with Polypropylene Skin
Filler Material
Polypropylene
Volume Absorbed Per Sock/Boom
1 gal
Volume Absorbed (Pack, Each)
12 gal/pk; 1 gal/sock
For Use With Chemical or Metal Type
Petroleum-Based Fluids, Water-Based Fluids
Outside Skin Material
Polypropylene
Product Type
Sorbent Sock
Sock Profile
Round
Volume Absorbed Per Sock
1 gal

Description

Product Type Sorbent Sock, For Use With Chemical or Metal Type Petroleum-Based Fluids, Water-Based Fluids, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Green, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.