Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absorbent Sock, Green, 30 gal., PK12

  • Mfr # 35ZR54

  • Zoro # G9475986


product price: $134.99
/pk 12, $11.25/ea
Free Shipping & Returns

Key Features

Color
Green
Fluids Absorbed
Harsh Chemicals
Volume Absorbed Range
30 to 39 gal
Spill Control - Fluids Absorbed
30 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR54
Zoro #
G9475986
UPC #
190735087473
Country of Origin
United States

Dimensions

Diameter
3 in
Length
10 ft
Size
3 in x 10 ft

Details

Item
Sorbent Sock
Color
Green
Fluids Absorbed
Harsh Chemicals
Volume Absorbed Range
30 to 39 gal
Spill Control - Fluids Absorbed
30 gal
Material
Polypropylene
Volume Absorbed per Pkg.
30 gal
Composition
Polypropylene Filler
Volume Absorbed Per Sock/Boom
2.5 gal
Volume Absorbed (Pack, Each)
30 gal/pk; 2.5 gal/sock
Filler Material
Polypropylene
Sock/Boom Profile
Round
Product Type
Sorbent Sock
Sock Profile
Round
Volume Absorbed Per Sock
2.5 gal

Description

Product Type Sorbent Sock, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 2.5 gal, Volume Absorbed per Pkg. 30 gal, Color/Pattern Green, Filler Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.