Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absorbent Sock, White, 10 gal., PK2

  • Mfr # 35ZR62

  • Zoro # G9476065


product price: $52.19
/pk 2, $26.10/ea

Key Features

Color
Black, White
Fluids Absorbed
Oils
Spill Control - Fluids Absorbed
10 gal
Volume Absorbed Range
10 to 19 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR62
Zoro #
G9476065
UPC #
190735087558
Country of Origin
United States

Dimensions

Diameter
3 in
Length
20 ft
Size
3 in x 20 ft

Details

Item
Sorbent Sock
Color
Black, White
Fluids Absorbed
Oils
Spill Control - Fluids Absorbed
10 gal
Volume Absorbed Range
10 to 19 gal
Static Dissipative
No
UV Resistant
No
Material
Polypropylene
Volume Absorbed per Pkg.
10 gal
Filler Material
Polypropylene
Sock/Boom Profile
Round
Volume Absorbed Per Sock/Boom
5 gal
Composition
Polypropylene Filler with Polypropylene Skin
Volume Absorbed (Pack, Each)
10 gal/pk; 5 gal/sock
Product Type
Sorbent Sock
Floating
Yes
Outside Skin Material
Polypropylene
Volume Absorbed Per Sock
5 gal
Sock Profile
Round

Description

Product Type Sorbent Sock, Fluids Absorbed Oils, Size 3 in x 20 ft, Volume Absorbed Per Sock/Boom 5 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern Black, White, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.