Zoro Homepage

ACCESSIBLE, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 485J65

  • Mfr # 485J65

  • Zoro # G6296409


product price: $22.19
/ea

Key Features

Legend
ACCESSIBLE
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J65
Zoro #
G6296409
UPC #
00194484275259
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
ACCESSIBLE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ADA
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Sign Background Color
Blue
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Sign Legend Background Color
Blue
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Accessible
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Metal Detectable
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Legend Pictogram ID
PADM-03
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Material Properties
Rigid
State Specific Sign
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Legend Pictogram Description
Wheelchair
Average Outdoor Durability
5 yr
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Accessible, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.