Zoro Homepage

ACCESSIBLE, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 485J69

  • Mfr # 485J69

  • Zoro # G6264988


product price: $4.89
/ea

Key Features

Legend
ACCESSIBLE
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J69
Zoro #
G6264988
UPC #
00194484275297
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
ACCESSIBLE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Sign Background Color
Blue
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ADA
Legend Color
White
Sign Legend Text Color
White
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PADM-03
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Blue
Chemical Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Legend
Accessible
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Adhesive Type
Acrylic
Mirror Print
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header
No Header
Adhesive Style
Permanent
Legend Pictogram Description
Wheelchair
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Accessible, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.