Zoro Homepage

ACCESSIBLE, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 485J64

  • Mfr # 485J64

  • Zoro # G6294981


product price: $13.09
/ea

Key Features

Legend
ACCESSIBLE
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J64
Zoro #
G6294981
UPC #
00194484275242
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
ACCESSIBLE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Blue
Standards
ADA
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Graffiti Resistant
Yes
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Legend Pictogram Description
Wheelchair
Sign Legend Background Color
Blue
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Legend
Accessible
Legend Pictogram ID
PADM-03
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Accessible, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.