Zoro Homepage

ACCESSIBLE, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 485J68

  • Mfr # 485J68

  • Zoro # G6245117


product price: $3.89
/ea

Key Features

Legend
ACCESSIBLE
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J68
Zoro #
G6245117
UPC #
00194484275280
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
ACCESSIBLE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Blue
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ADA
Header
No Header
Legend Color
White
Sign Legend Text Color
White
State Specific Sign
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Legend Pictogram Description
Wheelchair
Sign Legend Background Color
Blue
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Legend Pictogram ID
PADM-03
Write on Surface
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Accessible
Adhesive Type
Acrylic
Sign Header
No Header
Corrosion Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Chemical Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Accessible, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.