Zoro Homepage

ACCESSIBLE, 9 in W x 3 in H, Horizontal Rectangle, Acrylic, 486G96

  • Mfr # 486G96

  • Zoro # G6259683


product price: $24.29
/ea

Key Features

Legend
ACCESSIBLE
Sign Material
Acrylic
Height
3 in
Width
9 in
Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G96
Zoro #
G6259683
UPC #
00194484288921
Country of Origin
United States

Dimensions

Height
3 in
Width
9 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Legend
ACCESSIBLE
Sign Material
Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Operating Temp. Range
-40 Degrees F to 160 Degrees F
Legend Style
Symbol and Text
Sign Background Color
Brown
Printed Language
English
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Color
White
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
White
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
Accessible
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Background Color
Brown
Graffiti Resistant
Yes
Maximum Service Temperature
160 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Includes Mounting Hardware
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Glow In The Dark
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Accessible, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.