Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW 31TT51

Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW (Discontinued)

  • Mfr # 31TT51
  • Zoro # G9010032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31TT51
Zoro #
G9010032
UPC #
190735067253
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
12 in
In Use Height
1 27/32 ft
Adjustable Width Increment
2.5 in
Opening Width
19 in to 21 1/2 in
Fits Opening Width Range
19 into 21-1/2 in
Fits Min. Opening Width
19 in
Fits Max. Opening Width
21.5 in
Installed Height
1 ft
Overall Width
19 in
For Maximum Railing Width
2 in
Gate Height
22 3/4 in
For Maximum Railing Diameter
2 in
Gate Width
18 1/2 in
Adjustable Width Increments
2 1/2 in
For Opening Width
19 in to 21 1/2 in
For Maximum Railing Width/Depth
2 in

Details

Item
Single-Door Metal
Material
Steel
Includes
Mounting Hardware
Finish
Powder Coat
Color
Yellow
Operation
Manual
Series
Extended Vertical Coverage
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Adjustable Opening
19 in to 21-1/2 in
Gate Swings
Left, Right
Safety Gate Component
Safety Gate
Gate Style
Adjustable
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Brand and Series
Condor
Adjustment Mechanism
Slot with Bolt
Includes Lock
No
Swing Direction
Left, Right
Gate Material
Steel
Gate Color
Yellow
Folding Gate
Yes
Gate Finish
Powder Coated
Includes Safety Guard
Yes
Product Type
Single-Door Metal
Lockable
No
Adjustable
Yes
Reflective
Yes
Safety Guard Color
Yellow
Includes Leveling Screws
No
Swing Degree
150 Degrees
Assembled
Partially Assembled
Includes Bollards
No

Description

Single-Door Metal, Gate Color Yellow, Gate Depth Not Applicable, Gate Finish Powder-Coated, Gate Height 22 3/4 in, Gate Material Steel, For Opening Width 19 in to 21 1/2 in, Swing Direction Left, Right, Closure Type Not Applicable, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 1/2 in, Adjustment Mechanism Slot with Bolt, Arm Depth Not Applicable, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 2 in, Opening Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.