Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Safety Gate, Standard, 2-1/2inW

  • Mfr # 31TT43

  • Zoro # G9009953


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Mounting Hardware
Finish
Galvanized
Overall Height
12 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31TT43
Zoro #
G9009953
UPC #
190735067178
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
12 in
In Use Height
1 ft
Adjustable Width Increment
2.5 in
Opening Width
19 in to 21 1/2 in
Fits Max. Opening Width
21.5 in
Fits Min. Opening Width
19 in
Fits Opening Width Range
19 into 21-1/2 in
Installed Height
1 ft
Adjustable Width Increments
4 in
Gate Height
11 3/4 in
For Opening Width
19 1/2 in to 23 1/2 in
Overall Width
19 in
For Maximum Railing Diameter
2 in
Gate Width
18 1/2 in
For Maximum Railing Width
2 in
For Maximum Railing Width/Depth
2 in

Details

Item
Single-Door Metal
Material
Steel
Includes
Mounting Hardware
Finish
Galvanized
Color
Silver
Operation
Manual
Adjustable Opening
19 in to 21-1/2 in
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Gate Swings
Left, Right
Brand and Series
Condor
Gate Style
Adjustable
Includes Mounting Hardware
Yes
Safety Gate Component
Safety Gate
Mounting Hardware Required
Yes
Gate Finish
Zinc-Plated
Includes Leveling Screws
No
Lockable
No
Swing Direction
Left, Right
Product Type
Single-Door Metal
Includes Safety Guard
Yes
Reflective
Yes
Swing Degree
150 Degrees
Gate Color
Silver
Includes Lock
No
Folding Gate
Yes
Assembled
Partially Assembled
Adjustment Mechanism
Slot with Bolt
Gate Material
Steel
Includes Bollards
No
Adjustable
Yes
Safety Guard Color
Silver

Description

Single-Door Metal, Gate Color Silver, Gate Depth 1 1/2 in, Gate Finish Galvanized, Gate Height 11 3/4 in, Gate Material Steel, For Opening Width 19 1/2 in to 23 1/2 in, Swing Direction Left, Right, Closure Type Not Applicable, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 4 in, Adjustment Mechanism Slot with Bolt, Arm Depth Not Applicable, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 2 in, Opening Height 11 3/4 in, Gate Width 18 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.