This item is Discontinued.

Condor Admittance Sign, 3 1/4 in Height, 9 1/4 in Width, Aluminum, Horizontal Rectangle, English 487C86

This item is Discontinued.

Condor

Admittance Sign, 3 1/4 in Height, 9 1/4 in Width, Aluminum, Horizontal Rectangle, English (Discontinued)

Mfr # 487C86
Zoro # G9232929
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
487C86
Zoro #
G9232929
UPC #
-
Country of Origin
United States

Dimensions

Width
9 1/4 in
Height
3 1/4 in
Thickness
0.375 in
Depth
3/8 in

Details

Item
Admittance Sign
Header
No Header
Legend
NO SOLICITING
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Silver
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Write on Surface
No
ANSI Compliant
No
Double-Sided
No
Metal Detectable
No
Includes
Plastic Frame
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
OSHA Compliant
No
Sign Legend Text Color
Black, Red
Sign Legend Background Color
Gray
Mirror Print
No
Material Properties
Rigid
Number of Printed Sides
1
Sign Format
Other Format
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Abrasion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
Sign Header
No Header
Average Outdoor Durability
Not Rated
Sign Mounting Location
Wall
Sign Legend
No Soliciting
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Product Type
Facility Sign

Description

Admittance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Soliciting, Sign Legend Background Color Gray, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.