No Header, No Dumping Violators Will Be Prosecuted, 10" W x 7" H, Aluminum (Discontinued)
- Mfr # 35FY45
- Zoro # G9113806
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35FY45
Zoro #
G9113806
UPC #
190735077450
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Description
Admittance Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Dumping Violators Will Be Prosecuted, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.