This item is Discontinued.

Condor No Header, Cameras Not Allowed, 14" W x 10" H, Aluminum 35FW08

No Header, Cameras Not Allowed, 14" W x 10" H, Aluminum (Discontinued)

  • Mfr # 35FW08
  • Zoro # G9111453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35FW08
Zoro #
G9111453
UPC #
190735075111
Country of Origin
United States

Dimensions

Width
14"
Height
10"

Details

Item
Admittance Sign
Header
No Header
Legend
Cameras Not Allowed
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Double-Sided
No
Language
English
Subject Matter
Trespassing & Property
Background Color
Red, White
Mounting Style
With Mounting Holes
Legend Color
black
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text and Symbol
Legend/Background Color
Black and Red/White
Material
Aluminum
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Cameras Not Allowed, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.