This item is Discontinued.

Condor Restricted Area, All Visitors Must Get Pass At Office, 14 in W x 10 in H, Aluminum 35FW97

Restricted Area, All Visitors Must Get Pass At Office, 14 in W x 10 in H, Aluminum (Discontinued)

  • Mfr # 35FW97
  • Zoro # G9112345
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35FW97
Zoro #
G9112345
UPC #
190735076002
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Admittance Sign
Header
Restricted Area
Legend
All Visitors Must Get Pass At Office
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Header Legend Color
White
Legend Color
Black
Legend Style
Text
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Subject Matter
Employees & Visitors
Header Background Color
Red
Double-Sided
No
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Language
English
Sign Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black And Red/White
Material
Aluminum
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend All Visitors Must Get Pass At Office, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.