This item is Discontinued.

Condor No Header, No Trespassing, 14 in W x 10 in H, Aluminum 35FW78

No Header, No Trespassing, 14 in W x 10 in H, Aluminum (Discontinued)

  • Mfr # 35FW78
  • Zoro # G9112153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35FW78
Zoro #
G9112153
UPC #
190735075814
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Admittance Sign
Header
No Header
Legend
No Trespassing
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Material
Aluminum
Legend/Background Color
Red/white
Double-Sided
No
Language
English
Legend Color
Red
Mounting Style
With Mounting Holes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Red
Legend Style
Text
OSHA Compliant
Yes
Subject Matter
Trespassing & Property
ANSI Compliant
Yes
Sign Legend Text Color
Red

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Trespassing, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.