This item is Discontinued.

Condor No Header, The Use of Cameras Or Video Equipment Is Prohibited, 10 in W x 7 in H, Aluminum 35FY99

No Header, The Use of Cameras Or Video Equipment Is Prohibited, 10 in W x 7 in H, Aluminum (Discontinued)

  • Mfr # 35FY99
  • Zoro # G9114341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35FY99
Zoro #
G9114341
UPC #
190735077986
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Admittance Sign
Header
No Header
Legend
The Use of Cameras Or Video Equipment Is Prohibited
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black And Red/White
Legend Color
Black, Red
Legend Style
Text and Symbol
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material
Aluminum
Double-Sided
No
Background Color
White
Language
English
Sign Legend Text Color
Black, Red

Description

Admittance Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend The Use Of Cameras Or Video Equipment Is Prohibited, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.