This item is Discontinued.

Condor Restricted Area, Authorized Employees Only, 14 in W x 10 in H, Aluminum 35FW99

Restricted Area, Authorized Employees Only, 14 in W x 10 in H, Aluminum (Discontinued)

  • Mfr # 35FW99
  • Zoro # G9112363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35FW99
Zoro #
G9112363
UPC #
190735076019
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Admittance Sign
Header
Restricted Area
Legend
Authorized Employees Only
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Subject Matter
Employees & Visitors
Mounting Style
With Mounting Holes
Legend Color
Black
Header Background Color
Red
Header Legend Color
White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Background Color
White
Material
Aluminum
OSHA Compliant
Yes
Language
English
Legend/Background Color
Black And Red/White
Double-Sided
No
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Authorized Employees Only, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.