Zoro Homepage

Admittance Sign, Plastic, 5 in W, 6 in H, WILL RETURN/OPEN COME IN, Blue, White

  • Mfr # 487D41

  • Zoro # G6543901


product price: $8.89
/ea

Key Features

Legend
WILL RETURN/OPEN COME IN
Sign Material
Plastic
Height
6 in
Width
5 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D41
Zoro #
G6543901
UPC #
00194484298821
Country of Origin
United States

Dimensions

Height
6 in
Width
5 in
Thickness
0.055 in

Description

Admittance Sign, Rectangle, Number of Printed Sides 2, English, Sign Legend Will Return/Open Come In, Sign Legend Style Text

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.