This item is Discontinued.

Condor No Header, No Trespassing Violators Will Be Prosecuted, 10 in W x 7 in H, Plastic 35GC62

No Header, No Trespassing Violators Will Be Prosecuted, 10 in W x 7 in H, Plastic (Discontinued)

  • Mfr # 35GC62
  • Zoro # G9116947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35GC62
Zoro #
G9116947
UPC #
190735080573
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Admittance Sign
Header
No Header
Legend
No Trespassing Violators Will Be Prosecuted
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Red
Subject Matter
Trespassing & Property
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Language
English
Double-Sided
No
Legend/Background Color
Red/white
Legend Color
Red
ANSI Compliant
Yes
Material
Plastic
Legend Style
Text
Background Color
White
Mounting Style
With Mounting Holes
Sign Legend Text Color
Red

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Trespassing Violators Will Be Prosecuted, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.