This item is Discontinued.

Condor Restricted Area, Do Not Enter Authorized Personnel Only, 10 in W x 7 in H, Aluminum 35FY89

Restricted Area, Do Not Enter Authorized Personnel Only, 10 in W x 7 in H, Aluminum (Discontinued)

  • Mfr # 35FY89
  • Zoro # G9114244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35FY89
Zoro #
G9114244
UPC #
190735077887
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Admittance Sign
Header
Restricted Area
Legend
Do Not Enter Authorized Personnel Only
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Legend Style
Text and Symbol
Background Color
White
Language
English
ANSI Compliant
Yes
Legend/Background Color
Black And Red/White
Subject Matter
Authorized Personnel and Restricted Access
Header Legend Color
White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Black, Red
Material
Aluminum
Sign Legend Color
Black, Red
Header Background Color
Red
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Do Not Enter Authorized Personnel Only, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.