This item is Discontinued.

Condor Restricted Area, No Admittance Employees Only, 14 in W x 10 in H, Plastic 34GJ95

Restricted Area, No Admittance Employees Only, 14 in W x 10 in H, Plastic (Discontinued)

  • Mfr # 34GJ95
  • Zoro # G9801111
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34GJ95
Zoro #
G9801111
UPC #
190735072462
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Admittance Sign
Header
Restricted Area
Legend
No Admittance Employees Only
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Employees & Visitors
ANSI Compliant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material
Plastic
Legend Color
Black, Red
Legend/Background Color
Black/Red on White
Sign Legend Color
Black, Red
Double-Sided
No
Legend Style
Text and Symbol
Header Background Color
Red
Mounting Style
Surface
Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Language
English
Sign Legend Text Color
Black, Red

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Restricted Area, Legend No Admittance Employees Only, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.