This item is Discontinued.

Condor Restricted Area, All Visitors Must Get Pass At Office, 10 in W x 7 in H, Vinyl 35GJ25

Restricted Area, All Visitors Must Get Pass At Office, 10 in W x 7 in H, Vinyl (Discontinued)

  • Mfr # 35GJ25
  • Zoro # G9122513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GJ25
Zoro #
G9122513
UPC #
190735086117
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Admittance Sign
Header
Restricted Area
Legend
All Visitors Must Get Pass At Office
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Subject Matter
Employees & Visitors
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Background Color
White
Mounting Style
Adhesive-Backed
Header Legend Color
White
Language
English
Legend Color
Black
Sign Legend Color
Black
Header Background Color
Red
Legend/Background Color
Black And Red/White
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Employees and Visitors, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Restricted Area, Legend All Visitors Must Get Pass At Office, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.