No Header, Do Not Climb On or Jump Off Dock, 14" W x 10 in H, Vinyl (Discontinued)
- Mfr # 35GD80
- Zoro # G9118112
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35GD80
Zoro #
G9118112
UPC #
190735081730
Country of Origin
United States
Dimensions
Width
14"
Height
10 in
Details
Item
Admittance Sign
Header
No Header
Legend
Do Not Climb On or Jump Off Dock
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Text
Sign Legend Text Color
Black
Description
Admittance Sign, Height 10 in, Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.