This item is Discontinued.

Condor Restricted Area, Do Not Enter Authorized Personnel Only, 14 in W x 10 in H, Vinyl 35GE44

Restricted Area, Do Not Enter Authorized Personnel Only, 14 in W x 10 in H, Vinyl (Discontinued)

  • Mfr # 35GE44
  • Zoro # G9118742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GE44
Zoro #
G9118742
UPC #
190735082362
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Admittance Sign
Header
Restricted Area
Legend
Do Not Enter Authorized Personnel Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Authorized Personnel and Restricted Access
Double-Sided
No
Sign Legend Color
Black, Red
Material
Vinyl
Background Color
White
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Header Background Color
Red
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend/Background Color
Black And Red/White
Legend Color
Black, Red
Legend Style
Text and Symbol
Language
English
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black, Red

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Restricted Area, Legend Do Not Enter Authorized Personnel Only, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.