This item is Discontinued.

Condor No Header, Authorized Personnel Only, 10 in W x 7 in H, Vinyl 35GG82

No Header, Authorized Personnel Only, 10 in W x 7 in H, Vinyl (Discontinued)

  • Mfr # 35GG82
  • Zoro # G9121104
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35GG82
Zoro #
G9121104
UPC #
190735084717
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Admittance Sign
Header
No Header
Legend
Authorized Personnel Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Mounting Style
Adhesive-Backed
Legend Color
Red
Legend/Background Color
Red/white
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Red
Legend Style
Text
OSHA Compliant
Yes
Material
Vinyl
Language
English
Subject Matter
Authorized Personnel & Restricted Access
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Red

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Authorized Personnel Only, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.