This item is Discontinued.

Condor Restricted Area, Authorized Personnel Only, 14 in W x 10 in H, Vinyl 35GE43

Restricted Area, Authorized Personnel Only, 14 in W x 10 in H, Vinyl (Discontinued)

  • Mfr # 35GE43
  • Zoro # G9118733
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35GE43
Zoro #
G9118733
UPC #
190735082355
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Admittance Sign
Header
Restricted Area
Legend
Authorized Personnel Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text and Symbol
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black, Red
Material
Vinyl
OSHA Compliant
Yes
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Header Background Color
Red
Language
English
Background Color
White
Header Legend Color
White
Legend Color
Black, Red
Double-Sided
No
Subject Matter
Authorized Personnel & Restricted Access
Legend/Background Color
Black And Red/White
Sign Legend Text Color
Black, Red

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Restricted Area, Legend Authorized Personnel Only, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.