This item is Discontinued.

Condor Admittance Sign, 7" Height, 10" Width, Aluminum, English 35FY86

Admittance Sign, 7" Height, 10" Width, Aluminum, English (Discontinued)

  • Mfr # 35FY86
  • Zoro # G9114217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35FY86
Zoro #
G9114217
UPC #
190735077856
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Admittance Sign
Header
Restricted Area
Legend
All Visitors Must Get Pass At Office
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black And Red/White
OSHA Compliant
Yes
Header Background Color
Red
Sign Legend Color
Black
Language
English
Legend Style
Text
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Subject Matter
Employees & Visitors
Legend Color
Black
Material
Aluminum
Mounting Style
With Mounting Holes
Header Legend Color
White
Double-Sided
No
Background Color
White
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Employees and Visitors, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend All Visitors Must Get Pass At Office, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.